Beli Circuit Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Electric Facility Tool Circuit Continuity Tester (Alat Fasilitas Listrik)Deskripsi:For testing circuit continuity on non-live systems. Locates broken circuits in fuses, switches, sockets and wires. 1m lead. Super sharp tempered steel probe to test through wire insulation.atribut:
- Lead Length: 1000mm
- Max. AC Voltage: 6/12V
- Product Type: Circuit Tester
- Additional Features: Tempered steel probe
- Part Number: KEN5031000K
- Kennedy Standard Circuit Tester (Lampu Uji)Deskripsi:Suitable for use with power on. For 6 and 12V automotive systems only. Locates shorts, earth and open circuits. 1m lead. Super sharp tempered steel probe to test through wire insulation. Probe length: 45mm.atribut:
- Lead Length: 1000mm
- Max. AC Voltage: 6/12V
- Product Type: Circuit Tester
- Additional Features: tempered steel probe
- Probe length: 45mm
- Part Number: KEN5031020K
- Size: 6/12V
- Amprobe Circuit Breaker TesterDeskripsi:The Amprobe BT-250 Circuit Breaker Tester works on powered systems from 90 to 250 V AC and is designed for use in residential and light commercial environments.Comes complete as a Circuit Breaker Tester kit with transmitter, receiver, socket/test lead cable set with insulated alligator clips and a light fixture adapter. All housed in a professional hard carrying case.The BT-250 Circuit Breaker Tester is a preferred solution for the latest in code requirements. Identify circuit breakers fast and efficiently.
- KRISBOW Voltage Tester (Tespen)Deskripsi:Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.atribut:
- Voltage (V): 250
- Dimensions (mm): 200x20x12
- Voltage Range (V): 12-250 (AC)
- Type: Voltage Tester
- Applications: Tester
- ENGINEER Interchangeable Screwdriver with Circuit Tester Handle (Obeng)Deskripsi:-Suitable for current checking work on cable.
- KRISBOW Analog Battery Tester (Alat Tes Aki)Deskripsi:Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
- TOHO (TOOLS) Automotive Circuit TesterDeskripsi:- 6-24v Professional Circuit Tester/circuit test light, designed to check car vehicles electrical circuits and other DC 6-24v wiring and circuits, ideal tool for automotive circuits trouble shooting. - 2 Way Circuit Testing, ideal for testing positive also for ground(negative), usually hook the clamp to the ground and connect the probe to the positive terminal, and conversely(clamp connect to the ground while probe touch to the positive) it also works and tests well.atribut:
- Working Voltage (V): 44006
- TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)Deskripsi:TEKIRO Auto Voltage Tester merupakan tespen berbahan chrome vanadium alloy steel yang dilengkapi dengan spiral wire flexible berfungsi untuk mendeteksi aliran listrik tegangan rendah. Tespen ini didesain simple dan didukung dengan lampu indikator. Dapat digunakan pada mobil, sepeda motor, bulldozer, rol dan operasi pemeliharaan mesin transportasi lainnya.Fungsi : Untuk menguji ada atau tidaknya arus listrik pada benda ujiMaterial : PVC Handleatribut:
- Material: PVC Handle
- Type: DC
- Sanwa Instrument Digital Insulation Resistance TesterDeskripsi:-Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
- Snap-on LED Circuit Tester (Tespen)atribut:
- Replacement Clip: EECTCLIP
- Replacement LED and Spring Assembly: EECT4HLED/White
- Description: Circuit Tester
- Cord Type/Color: Straight Cord/Black
- Stainless Steel Shank Length (inch): 3-5/8
- Voltage: 6 and 12 V
- Boot: EECTBOOT
- Cord Length (inch) (extended): 70
- Cord Material/Wire Gauge: Rubber/18
- Country of Origin: KOR
- Handle Size/Color: Medium Instinct®/Clear
- Outside Wire Diameter: 4.0 mm
- Replacement Cord Assembly: EECTCORDBLS
- Terminal End: Heavy duty – copper clip
- Kennedy Electrical Tester Commercial Duty Circuit (Alat Diagnostik Kelistrikan)Deskripsi:Suitable for use with power on. For 6, 12 and 24V automotive systems only. Locates shorts, earths and open circuits. 1.4m heavy duty lead with spring strain relief. Super sharp stainless steel probe to test through wire insulation. Probe length: 100mm.atribut:
- Lead Length: 1400mm
- Max. AC Voltage: 6/24V
- Product Type: Circuit Tester
- Additional Features: tempered steel probe
- Probe length: 100mm
- Part Number: KEN5031060K
- Size: 6/24V
- MAXPOWER Digital Voltage Testeratribut:
- Size: 3.5 x 140 mm
- TESTO Voltage Tester (Tespen)Deskripsi:The testo 750-3 voltage tester is the most innovative voltmeter on the market. The clear all-round LED display with fibre-optic technology for ideal voltage indication can easily be read in any position. A second LC display also indicates the current reading. An anti-slip ring and the ergonomic shape of the handle also ensure you can work comfortably. The integrated torch helps with the illumination of dark measuring points. And the voltage tester is extremely durable thanks to the robust housing.The testo 750-3 voltage tester is first and foremost suitable for determining voltage or de-energization on electrical circuits or systems. In addition, it can also be used to test continuity, measure rotating magnetic fields and test residual current circuit breakers via the RC trigger function. Vibrating load buttons ensure that trigger tests cannot be carried out accidentally. Product Includes: testo 750-3 voltage tester, including batteries, measuring tip protector, measuring tip caps, calibration protocol and instruction manual.Ideal for voltage testing Clear, all-round LED display, LCD, large fibre optic, torch for measuring point illumination, anti-slip ring and ergonomic handle, RCD trigger function, vibrating load buttonsOverview of applicationsTest electrical circuits or systems for voltage or de-energization (according to DIN EN 61243-3:2010)Single pole voltage testing to determine whether conductors are liveChecking the rotating magnetic fieldChecking RCD circuit breakersTesting voltage supply in live wiresatribut:
- Operating Humidity: 0 to 95 %RH
- Operating Temperature (°C): -10 to +50
- Overvoltage Category: CAT IV 600V; CAT III 1000V
- Protection Class: IP64
- Standards: EN 61243-3; EN 61326-1; EN 61010-1
- Authorizations: CSA; CE
- Battery Type: 2 AAA micro batteries
- Product Color : Black
- Storage Temperature: -15 to +60 °C
- SATA Screwdriver Circuit Tester (Obeng)Deskripsi:- Do not use as normal screwdrivers- Meet CE requirements- Blade is made of chrome vanadium alloy steel, fully harden and tempered to provide maximum durability- Measuring range 100-500VAC
- Hioki Bypass Diode TesterDeskripsi:Traditionally, bypass diodes can only be inspected for good working condition at night or when power is not being generated by the solar panels in order to verify that any applied current is guided past the solar cells. With the FT4310 Bypass Diode Tester, you can detect for open faults even when the sun is out without covering the panels. Also test for short-circuit faults and cell string losses.atribut:
- Measurement Object: Crystal system string
- Dimensions (mm): 152x92x69
- Interface: Bluetooth 4.0LE, Supports devices: iOS, Android TM smartphone/ tablet
- Voltage (V): 0 to 1000 (DC)
- JONNESWAY Voltage Tester Lifetime Heavy Duty Circuit (Alat Uji Kelistrikan Otomotif)Deskripsi:The best quality electrical tester available for checking 6 & 12 volt systems. Made to last a lifetime. Has heavy duty ground clip and insulator. 5' of tough flexible rubber wire retained in spring supported strain relief designed to withstand the most rugged use. Buld is easily replaced.
- SATA Automotive Circuit Tester (Pena Uji Sirkuit)Deskripsi:- For use in automobiles, motorcycles, bulldozers, rollers and other transportationmachinery maintenance/operationsatribut:
- Test Voltage (V): 6, 12, 24
Daftar Harga Circuit Tester Terbaru October 2026
| Kennedy Electric Facility Tool Circuit Continuity Tester (Alat Fasilitas Listrik) | Rp179.900 |
| Kennedy Standard Circuit Tester (Lampu Uji) | Rp109.900 |
| Amprobe Circuit Breaker Tester | Rp2.799.900 |
| KRISBOW Voltage Tester (Tespen) | Rp21.900 |
| ENGINEER Interchangeable Screwdriver with Circuit Tester Handle (Obeng) | Rp349.900 |
| KRISBOW Analog Battery Tester (Alat Tes Aki) | Rp419.900 |
| TOHO (TOOLS) Automotive Circuit Tester | Rp84.900 |
| TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif) | Rp51.900 |
| Sanwa Instrument Digital Insulation Resistance Tester | Rp7.699.900 |
| Snap-on LED Circuit Tester (Tespen) | Rp1.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ipP102195673-4.jpg)
/hiP102202630-4.jpg)

/exP103638537-2.jpg)
/P102741834-2.jpg)
/k6P104563726-5.jpg)
%20Automotive%20Circuit%20Tester/h8P103954620-1.jpg)
/quP101003966-2.jpg)

/paP103253910-1.jpg)
/lxP102195789-4.jpg)

/3wP103681140-1.jpg)
/P102736540-1.jpg)
/bdP105735409-1.jpg)
/9gP105511340-1.jpg)

/l7P104081763-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/MasterLock%20Universal%20Miniature%20Circuit%20Breaker%20Lockout/cjP101004451-3.jpg)
/7aP105510262-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)